Order Entry
Austria
ContactUsLinkComponent
 
Magnesium chloride hexahydrate 99% for biochemistry
 
undefined
Magnesium chloride hexahydrate 99% for biochemistry

 

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥98.5 %
  • UV:
    at 300 nm A: ≤0.05
  • pH:
    5.0 to 6.5
  • Phosphate (PO4):
    ≤0.0005 %
  • Sulfate (SO4):
    ≤0.002 %
  • Aluminium (Al):
    ≤0.0002 %
  • Iron (Fe):
    ≤0.0005 %
  • Lead (Pb):
    ≤0.0005 %
  • Zinc (Zn):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

 

 

Frequently Bought Together