Order Entry
Austria
ContactUsLinkComponent
2-Propanol 99%, AcroSeal® for biochemistry, for histology
Irritant
Flammable
2-Propanol 99%, AcroSeal® for biochemistry, for histology
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
2-Propanol 99%, AcroSeal® for biochemistry, for histology
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Heavy metals:
    ≤5 ppm
  • GC:
    ≥98.5 %
  • UV:
    at 205 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0001 meq/g

Specification Test Results

Frequently Bought Together