Order Entry
Austria
ContactUsLinkComponent
Magnesium sulphate, anhydrous 99% for analysis
Magnesium sulphate, anhydrous 99% for analysis
Certificates
undefined
Magnesium sulphate, anhydrous 99% for analysis
Certificates

Specification Test Results

  • Appearance:
    White to light grey Powder
  • Titration Complexometric:
    ≥98.5 %
  • Chloride (Cl):
    ≤50 ppm
  • Arsenic (As):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Loss on ignition:
    ≤2 % (600°C)

Specification Test Results

Related Information

Frequently Bought Together