Order Entry
Austria
ContactUsLinkComponent
1-Propanol, meets analytical specification of Ph.Eur.
1-Propanol, meets analytical specification of Ph.Eur.
Certificates
undefined
1-Propanol, meets analytical specification of Ph.Eur.
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3840 to 1.3870 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • Boiling point:
    96 to 98°C (760 mmHg)
  • GC:
    ≥99.7 %
  • UV:
    at 230 nm A: ≤0.300
  • Non-volatile matter:
    ≤0.004 %
  • Related substances:
    ≤0.1 % (Any impurity)
  • Acidity/alkalinity:
    Passes test
  • Reducing substances:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together