Order Entry
Austria
ContactUsLinkComponent
Carbon disulphide 99.9% for HPLC
Irritant
Health
Flammable
Carbon disulphide 99.9% for HPLC
Certificates
undefined
Irritant
Health
Flammable
Carbon disulphide 99.9% for HPLC
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.85 %
  • UV:
    at 380 nm A: ≤1.3
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %

Specification Test Results

Related Information

Frequently Bought Together