Order Entry
Austria
ContactUsLinkComponent
1-Propanol ACS for spectroscopy
1-Propanol ACS for spectroscopy
Certificates
undefined
1-Propanol ACS for spectroscopy

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.2 %
  • Solubility:
    Clear colorless
  • GC:
    ≥99.5 %
  • UV:
    at 230 nm A: ≤0.25
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Carbonyl compounds:
    ≤0.03 % (as C2H5CHO)
  • Isopropyl alcohol:
    ≤0.05 %
  • Titrable acid:
    0.0004 meq/g
  • Ethanol:
    ≤0.01 %
  • Methanol:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together