Order Entry
Austria
ContactUsLinkComponent
 
 
 
Dichloromethane 99.9% stabilised, AcroSeal® for biochemistry
 
undefined
 
 
Dichloromethane 99.9% stabilised, AcroSeal® for biochemistry

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.02 %
  • GC:
    ≥99.85 %
  • UV:
    at 400 nm A: ≤0.01
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    Approx. 50 ppm Amylene
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0002 meq/g

 

Frequently Bought Together