Order Entry
Austria
ContactUsLinkComponent
 
 
 
Ammonia solution 20% in water for analysis
 
undefined
 
 
Ammonia solution 20% in water for analysis

 

  • Appearance:
    Clear liquid
  • Color scale:
    ≤10 APHA
  • Non-volatile matter:
    ≤0.002 %
  • Titration with HCl:
    ≥20 %
  • Chloride (Cl):
    ≤0.0001 %
  • Sulfide (S):
    ≤0.00001 %
  • Phosphate (PO4):
    ≤0.0001 %
  • Carbonate (as CO2):
    ≤0.002 %
  • Aluminium (Al):
    ≤0.00001 %
  • Antimony (Sb):
    ≤0.000002 %
  • Arsenic (As):
    ≤0.00001 %
  • Barium (Ba):
    ≤0.00001 %
  • Beryllium (Be):
    ≤0.00001 %
  • Bismuth (Bi):
    ≤0.000005 %
  • Cadmium (Cd):
    ≤0.00001 %
  • Calcium (Ca):
    ≤0.0001 %
  • Chromium (Cr):
    ≤0.000005 %
  • Cobalt (Co):
    ≤0.00001 %
  • Gallium (Ga):
    ≤0.000005 %
  • Germanium (Ge):
    ≤0.000002 %
  • Gold (Au):
    ≤0.00001 %
  • Indium (In):
    ≤0.000005 %
  • Iron (Fe):
    ≤0.00001 %
  • Lead (Pb):
    ≤0.000005 %
  • Lithium (Li):
    ≤0.000002 %
  • Magnesium (Mg):
    ≤0.00005 %
  • Manganese (Mn):
    ≤0.000001 %
  • Mercury (Hg):
    ≤0.00001 %
  • Molybdenum (Mo):
    ≤0.000002 %
  • Nickel (Ni):
    ≤0.000005 %
  • Platinum (Pt):
    ≤0.00001 %
  • Potassium (K):
    ≤0.0001 %
  • Silicon (Si):
    ≤0.00002 %
  • Silver (Ag):
    ≤0.000002 %
  • Sodium (Na):
    ≤0.0002 %
  • Strontium (Sr):
    ≤0.0001 %
  • Thallium (Tl):
    ≤0.000002 %
  • Tin (Sn):
    ≤0.000005 %
  • Titanium (Ti):
    ≤0.000005 %
  • Vanadium (V):
    ≤0.000002 %
  • Zinc (Zn):
    ≤0.00001 %
  • Zirconium (Zr):
    ≤0.000005 %
  • Heavy metals (as Pb):
    ≤1 ppm
  • KMnO4-reducing substance:
    ≤0.001 % (as O)

 

 

Frequently Bought Together