Order Entry
Austria
ContactUsLinkComponent
Ammonia solution 25% in water for analysis
Irritant
Corrosive
Environment
Ammonia solution 25% in water for analysis
Certificates
undefined
Irritant
Corrosive
Environment
Ammonia solution 25% in water for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Solution
  • Non-volatile matter:
    ≤0.002 %
  • Titration with HCl:
    ≥25 % (as NH3)
  • Chloride (Cl):
    ≤0.00005 %
  • Sulfide (S):
    ≤0.0002 %
  • Carbonate (CO3):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.00005 %
  • Sulfate (SO4):
    ≤0.0002 %
  • Barium (Ba):
    ≤0.00001 %
  • Bismuth (Bi):
    ≤0.00001 %
  • Cadmium (Cd):
    ≤0.000005 %
  • Calcium (Ca):
    ≤0.0001 %
  • Chromium (Cr):
    ≤0.000005 %
  • Cobalt (Co):
    ≤0.00001 %
  • Copper (Cu):
    ≤0.00001 %
  • Gallium (Ga):
    ≤0.000002 %
  • Indium (In):
    ≤0.000002 %
  • Iron (Fe):
    ≤0.00001 %
  • Lead (Pb):
    ≤0.000005 %
  • Lithium (Li):
    ≤0.000002 %
  • Magnesium (Mg):
    ≤0.00005 %
  • Manganese (Mn):
    ≤0.00001 %
  • Molybdenum (Mo):
    ≤0.00001 %
  • Nickel (Ni):
    ≤0.000005 %
  • Platinum (Pt):
    ≤0.00001 %
  • Potassium (K):
    ≤0.0001 %
  • Sodium (Na):
    ≤0.0001 %
  • Strontium (Sr):
    ≤0.0001 %
  • Thallium (Tl):
    ≤0.000005 %
  • Tin (Sn):
    ≤0.00001 %
  • Titanium (Ti):
    ≤0.00001 %
  • Zinc (Zn):
    ≤0.00001 %
  • Reducing substances:
    ≤0.0005 %

Specification Test Results

Related Information

Frequently Bought Together