Order Entry
Austria
ContactUsLinkComponent
 
L(+)-Glutamine, meets analytical specification of USP
 
undefined
L(+)-Glutamine, meets analytical specification of USP

 

  • Appearance:
    White to almost white Crystalline powder or flakes
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.3 % (1 g, 105°C, 3 h)
  • Residue after ignition:
    ≤0.3 %
  • Related substances:
    ≤0.5 % (TLC)
  • Specific optical rotation:
    +6.3° to +7.3° (20°C, 589 nm) (C=4, water) (Warm at 40°C to dissolve)
  • Titration with HClO4:
    98.5 to 101.5 % (On dried basis)
  • Chloride (Cl):
    ≤0.05 %
  • Sulfate (SO4):
    ≤0.03 %
  • Iron (Fe):
    ≤30 ppm

 

 

Frequently Bought Together