Order Entry
Austria
ContactUsLinkComponent
Calcium chloride, anhydrous 96% for biochemistry
Calcium chloride, anhydrous 96% for biochemistry
Certificates
undefined
Calcium chloride, anhydrous 96% for biochemistry

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥95.0 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.02 %
  • Ammonium (NH4):
    ≤0.005 %
  • Arsenic (As):
    ≤0.0001 %
  • Copper (Cu):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.0025 %
  • Nickel (Ni):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Acidity (HCl):
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together