Order Entry
Austria
ContactUsLinkComponent
n-Heptane 95% for HPLC
n-Heptane 95% for HPLC
Certificates
undefined
n-Heptane 95% for HPLC

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.01 %
  • GC:
    ≥94 %
  • UV:
    at 200 nm A: ≤0.700
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0002 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together