Order Entry
Austria
ContactUsLinkComponent
Disodium hydrogen phosphate dihydrate 98+% for analysis
Disodium hydrogen phosphate dihydrate 98+% for analysis
Certificates
undefined
Disodium hydrogen phosphate dihydrate 98+% for analysis

Specification Test Results

  • Appearance:
    White Powder or crystals
  • Loss on drying:
    19.5 % to 21.0 % (1 g, 130°C)
  • Solubility:
    (5 % in water) Clear colorless
  • pH:
    8.4 to 9.6 (1% in water)
  • Titration excess HCl:
    98.0 to 102.0 %
  • Sulfates:
    ≤0.1 %
  • Chlorides:
    ≤0.04 %
  • Arsenic (As):
    ≤0.0003 %
  • Cadmium (Cd):
    ≤0.005 %
  • Iron (Fe):
    ≤0.004 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.3 % (in water)

Specification Test Results

Related Information

Frequently Bought Together