Heat exchanger and circulator packages
Artikelnr. HAAK222-1937
Lieferant: HAAKE
Spezifikationen
- Temperature Range:-10...+100 °C
- Weight:27,5 kg
- Capacity:6 l
- Cooling capacity:0,24 kW
- Pk:1
- Temp. stability:0,02
- Type:SC100-A10
Spezifikationen
Über diesen Artikel
SC100- A10 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from −10 to +100°C and maximum bath volume of 6 litres.
- Powerful bath circulator with a stainless steel reservoir
Delivery: Circulator package includes SC100-A10 and 3 m silicon hose