Conductivity electrode, Eutech
Conductivity electrode, ATC, 4-cell, 4-cell, ATC, 0 - 500 mS, 1,0, 0...70 °C, Epoxy, 12×100 mm, DIN (8-pin), 1 m cable, General purposes
Catalog # EUTEEC620165
Supplier: EUTECH
Jump to:
Product Details & Documents
Specifications
- Conductivity:0 - 500 mS
- Connection:DIN (8-pin), 1 m cable
- Ø×L:12×100 mm
- For:General purposes
- Type:4-cell, ATC
- Description:Conductivity electrode, ATC, 4-cell
- Material:Epoxy
- Temp.:0...70 °C
- Cell constant:1,0
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



