Order Entry
Austria
Orders LinkContactUsLinkComponent
Soil sampler

Soil sampler

Soil samplers, Plastic, Natural, 25 mm
Catalog # EPSCTERRACORE5G
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Soil sampler
Catalog # EPSCTERRACORE5G
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Soil sampler
Soil sampler

Soil samplers, Plastic, Natural, 25 mm

Price
1 100,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

This rugged all-in-one item eliminates the need for a separate handle.

  • More convenient than make-your-own cut-off syringe
  • Simple operation for easy and effective sampling
  • Minimizes handling and reduces target analyte loss

Designed for soil sampling into a 40 ml VOA vial for in-field preservation.

Specifications
  • Colour:
    Natural
  • Description:
    Soil samplers
  • Length:
    25 mm
  • Material:
    Plastic
  • Cat. No.:
    EPSCTERRACORE5G
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact