Order Entry
Austria
ContactUsLinkComponent
X-plore® 6570 Full Face Masks
X-plore® 6570 Full Face Masks
Catalog # 111-1901
Supplier:  Dräger
undefined
X-plore® 6570 Full Face Masks
Catalog # 111-1901
Supplier:  Dräger

Specifications

  • Type:
    With PC visor and plastic frame
  • Seq:
    01
  • Size:
    U*
  • Pk:
    1

Specifications

About this item

The X-plore® 6570 is the high comfort silicone full face mask used by professionals in a wide variety of applications. For applications with unknown contaminants or in oxygen deficient environments, the Dräger X-plore® 6570 can be used in combination with self-contained breathing apparatus. It meets the highest demands for quality, reliability, secure fit and comfort. This full face mask is the successor to the Panorama Nova masks.

  • Silicone mask body is particularly gentle on the skin and remains extremely flexible at high and low temperatures
  • Double layer face seal with triple sealing action ensures a secure and comfortable fit on just about any facial shape
  • Comfortable five-point head harness ensures that the mask can be donned easily and quickly
  • Distortion-free visor with 180° wide angle guarantees a large field of vision with panoramic view
  • Polycarbonate visor for increased flexibility, heat and shock resistance
  • Intelligent ventilation system ensures that the visor remains fog-free, while a stainless steel speech membrane facilitates communication

Weight: approx. 520 to 620 g

Certifications: EN 136 (Class 3).
Caution: *One size fits all.