Order Entry
Austria
ContactUsLinkComponent
Combined laboratory refrigerators/freezers, ES series
Combined laboratory refrigerators/freezers, ES series
Catalog # REVC263C-AEW-TS
Supplier:  REVCO TECHNOLOGIES
undefined
Combined laboratory refrigerators/freezers, ES series
Catalog # REVC263C-AEW-TS
Supplier:  REVCO TECHNOLOGIES

Specifications

  • W×D×H ext.:
    540×600×1680 mm
  • Capacity:
    159 + 109 l
  • Description:
    Combined refrigerator/freezer, UK plug, 263C-AEW-TS
  • Model:
    263C-AEW-TS
  • Cat. No.:
    REVC263C-AEW-TS
  • Defrost:
    Manual
  • Display:
    Digital
  • Door lock:
    Yes
  • Door type:
    1 solid swing door
  • Shelves/drawers:
    3 shelves (refrigerator), 1 shelf (freezer)
  • Weight:
    95 kg
  • Pk:
    1
  • W×D×H int.:
    Refrigerator: 457×450×725
    Freezer: 408×415×670 mm
  • Temperature:
    1...11 °C (refrigerator);
    –10...–30 °C (freezer)

Specifications

About this item

Designed for routine sample protection that effectively utilises space in small work areas.

  • Integrated controller with digital display
  • High and low temperature alarms
  • Standard door locks
  • Euipped acccess ports
Certifications: CE marked