Vacuum system, Savant™ Universal SpeedVac™
LABLUVS800DDA-230
- Model:US800DDA
- Description:Vacuum system for SPD111V, SPD121P, SPD131DD, 4 l, W×D×H 250×600×450, A230 V/50 Hz
- Seq:03
- Environmentally Preferable:
- Weight:57 kg
- W×D×H:350×600×450 mm
- Pk:1
This single integrated unit combines an oil free vacuum source and refrigerated vapor trap.
- 3-stage high efficiency oil free pump
- PTFE tubing and vapor path
- VaporNet™ solvent recovery enhancement
Savant™ Universal SpeedVac™ vacuum system have safety handle and recover solvents equipped with an easy to use, wide mouth glass condensation flask.
: CryoCool™ heat transfer fluid, universal vacuum source and ANS121/4 ammonia neutralizing solution must be ordered separately.