Order Entry
Austria
ContactUsLinkComponent
Beakers, low form, PPCO, set, Nalgene®
Beakers, low form, PPCO, set, Nalgene®
Catalog # NALG1201-1234
   Low Manufacturing Impact
   Product Transparency and Disclosure
undefined
Beakers, low form, PPCO, set, Nalgene®
Catalog # NALG1201-1234
   Low Manufacturing Impact
   Product Transparency and Disclosure

Specifications

  • Capacity:
    50 ml, 100 ml, 150 ml, 250 ml, 400 ml, 600 ml, 1000 ml
  • Colour:
    Natural
  • Description:
    Beaker set
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Product Transparency and Disclosure
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603), ACT Label
    NAR Certificate of Retirement
  • Pk:
    1 KIT

Specifications

About this item

A convenient and cost effective way to get started setting up a new lab, assembling student lab kits, or refreshing an existing lab.

  • No drip single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Impact resistant at temperatures above –40 °C
  • Autoclavable/graduated compliance
  • Meets ISO/DIN 7056 International Standards for laboratory plasticware beakers and 21 CFR Part 177,1520 for food/beverage use

Silk screened with graduations, size code, resin code, catalog number, max/ temperature and 'No Flame' symbol for easy identification and safe use.

Certifications: Meets ISO/DIN 7056 International Standards for laboratory plasticware beakers and 21 CFR Part 177.1520 for food/beverage use.
Ordering information: Includes seven beakers, one each size: 50, 100, 150, 250, 400, 600 and 1000 ml.