Order Entry
Austria
ContactUsLinkComponent
2-Propanol 99.5% for analysis
Irritant
Flammable
2-Propanol 99.5% for analysis
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
2-Propanol 99.5% for analysis
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0001 meq/g corresp. 0.0007% C3H6O2
  • Substance darkened by H2SO4:
    ≤10 APHA
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Sodium (Na):
    ≤1 ppm
  • Sulfur (S):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.1 ppm

Specification Test Results

Related Information

Frequently Bought Together