Order Entry
Austria
ContactUsLinkComponent
Ammonia solution 28 - 30% in water ACS
Irritant
Corrosive
Environment
Ammonia solution 28 - 30% in water ACS
Certificates
undefined
Irritant
Corrosive
Environment
Ammonia solution 28 - 30% in water ACS

Specification Test Results

  • Appearance:
    Clear colorless Solution (Free from suspended matter or sediment)
  • Residue after ignition:
    ≤0.002 %
  • Titration with HCl:
    28.0 to 30.0 % (as NH3)
  • Chloride (Cl):
    ≤0.5 ppm
  • Nitrate (NO3):
    ≤2 ppm
  • Phosphate (PO4):
    ≤2 ppm
  • Sulfate (SO4):
    ≤2 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Heavy metals (as Pb):
    ≤0.5 ppm
  • Carbon dioxide (CO2):
    ≤0.002 %
  • KMnO4-reducing substance:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together