Order Entry
Austria
ContactUsLinkComponent
Hydrobromic acid ∼48% in water for analysis
Irritant
Corrosive
Hydrobromic acid ∼48% in water for analysis
Certificates
undefined
Irritant
Corrosive
Hydrobromic acid ∼48% in water for analysis

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Solution
  • Titration with NaOH:
    47.0 to 49.0 %
  • Chloride (Cl):
    ≤500 ppm
  • Iodide (I):
    ≤30 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • SO4 and SO3 (as SO4):
    ≤0.003 %
  • Arsenic (As):
    ≤0.5 ppm
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together