Order Entry
Austria
ContactUsLinkComponent
VWR® Talon®, Clamps, Fixed Position, Two Pronged
VWR® Talon®, Clamps, Fixed Position, Two Pronged
Catalog # 241-0409
Supplier:  VWR Collection
undefined
VWR® Talon®, Clamps, Fixed Position, Two Pronged
Catalog # 241-0409
Supplier:  VWR Collection

Specifications

  • Spanning width:
    0 - 77 mm
  • Description:
    Single adjustment clamp, medium sized, two pronged
  • Length:
    133 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Fixed-position clamps made of stainless steel with electro-polished finish. Used to hold apparatus near the lab frame where no adjustment is required after set up.

  • With non-slip vinyl sleeves
  • Built-in holder grips rods up to 19 mm Ø
  • Can be rotated after attachment to a lab frame or other apparatus
Delivery: Supplied with non-slip vinyl sleeves, and with fiberglass covers for temperatures above 100 °C (212 °F).