Ultra-low temperature freezer, eco friendly, TS586e, Revco®
REVCTS586E
- W×D×H ext.:920×1035×1970 mm
- Capacity:510 l
- Description:Eco-friendly ULT freezer, TS586e
- Model:TS586e
- Cat. No.:REVCTS586E
- Electrical:16/20 A (P4)
- Access ports:1 (Ø 35 mm)
- Alarm:Audible and visual
- Door type:1 outer door, 5 inner doors
- Weight:313 kg
- Pk:1
- Temperature:−86 °C
The ultra-low temperature freezer TS586e provides real energy efficiency with superior sample protection.
- Audible/visual alarms
- Racking systems for convenient storage
- Low voltage alert warns of insufficient incoming line voltage
- Integrated with RS232 interface for data download ton a PC
- Ergonomically-designed handle: ensures minimal effort during freezer opening and closing
- 100% hydrocarbon refrigerant
- Low noise emissions: at less than 49 dB(A), the unit resides
Proven, powerful refrigeration system: delivers rapid cooling, fast response to door openings, and superior long-term performance under fluctuating voltage and environmental conditions. Water blown foam insulation: environmentally-friendly insulation maximises internal storage while assuring consistent, uniform temperature throughout the freezer. Intuitive microprocessor control system: for comprehensive remote monitoring of compressor function, condenser temperature, door open, and ambient temperature.