Order Entry
Austria
ContactUsLinkComponent
Conductivity meters, handheld, Eutech CyberScan COND 610
Conductivity meters, handheld, Eutech CyberScan COND 610
Catalog # EUTEECCONWP61043K
Supplier:  EUTECH
undefined
Conductivity meters, handheld, Eutech CyberScan COND 610
Catalog # EUTEECCONWP61043K
Supplier:  EUTECH

Specifications

  • Temperature range:
    −10...+110 °C
  • Description:
    Conductivity meter, COND 610, with DAS software, 4-cell electrode (3 m cable), power adapter & TDS carrying kit
  • Seq:
    03
  • Model:
    COND 610
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    0,1 °C
  • Resistivity resolution:
    0,01 Ω / 0,1 Ω / 0,001 Ω / 0,1 Ω / 0,01 MΩ
  • W×D×H:
    183×95×57 mm
  • Compliance:
    IP 67
  • Conductivity accuracy:
    ±1% Full Scale + 1 LSD
  • Conductivity calibration:
    4 (1 per range) automatic; 5 (1 per range) manual
  • Conductivity cell constant:
    0,010 - 10,000
  • Conductivity range:
    0 - 500,0 mS
  • Conductivity resolution:
    0,01 µS/cm / 0,1 µS/cm / 0,001 mS/cm / 0,01 mS/cm / 0,1 mS/cm
  • Connections:
    DC phono sockets, 8-pin connector
  • Data logging capacity:
    500 data sets
  • Display:
    Dot matrix LCD with backlight
  • Outputs:
    IrDA, RS232C (LED)
  • Power supply:
    4 × 1,5 V alkaline AA batteries or 9 V DC adapter, 500 mA
  • Resistivity range:
    2,000 - 25,00 Ω / 25,00 - 250,0 Ω / 250,0 - 3333 kΩ / 3,333 - 500,0 kΩ / 500,0 kΩ - 20,00 MΩ
  • Resistivity accuracy:
    ±1 % full scale of each range
  • Salinity accuracy:
    ±1 % full scale of each range
  • Salinity range:
    0 - 0,770 ppm / 0,770 - 143,3 ppm / 143,3 ppm - 2,138 ppt / 2,138 - 23,64 ppt / 23,64 - 80,00 ppt
  • Salinity resolution:
    0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt
  • TDS accuracy:
    ±1 % full scale of each range
  • TDS range:
    0 - 2,000 ppm / 2,000 - 300,0 ppm / 300,0 ppm - 4,000 ppt / 4,000 - 40,00 ppt / 40,00 - 500,0 ppt
  • TDS resolution:
    0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt / 0,1 ppt
  • Temperature compensation:
    Automatic / Manual (0 - 100 °C)
  • Weight:
    0,46 kg
  • Pk:
    1 SET

Specifications

About this item

The CyberScan COND 600 series with auto-ranging capabilities measure temperature (with ATC), conductivity, TDS, salinity and resistivity.

  • Mega-memory space that stores/recalls up to 500 data sets with temperature readings, as well as time and date-stamping formatted to meet GLP standards
  • Wireless and cable-free data transfer with infrared IrDA technology
  • Comes with PC-based complimentary Data Acquisition Software for hassle-free data import and report-generation
  • Large, easy-to-read custom screen with simultaneous information display allows optimum viewing with user-friendly icons
  • 'Hold' function momentarily freezes reading for easy viewing and recording
  • Self-diagnostic with message codes for easy troubleshooting
  • Rugged and waterproof to IP67 standard with protective rubber boot and handy velcro strap for better grip
  • Energy-saving with Auto-power off feature

The meters come with advanced wireless communications technology, and accept and automatically detect 2-cell and 4-cell conductivity probes, allowing measurement from ultra pure water to sea water.

Ideal for checks in water conditioning plants, cooling towers, food processing water testing, printing and chemical industries, and water/wastewater treatment. Also suitable for use in ecology studies, aquariums, and hydroponics and for educational purposes in laboratories and schools.

Delivery: Supplied with software and measuring electrode.