Order Entry
Austria
ContactUsLinkComponent
NMR sample tubes, thin walled, PRECISION, 10 mm Ext.Ø, SP Wilmad-LabGlass
NMR sample tubes, thin walled, PRECISION, 10 mm Ext.Ø, SP Wilmad-LabGlass
Catalog # WILM513-7PP-7QTZ-5
Supplier:  SP Industries
undefined
NMR sample tubes, thin walled, PRECISION, 10 mm Ext.Ø, SP Wilmad-LabGlass
Catalog # WILM513-7PP-7QTZ-5
Supplier:  SP Industries

Specifications

  • Camber:
    13 µm
  • Concentricity:
    38 µm
  • Frequency:
    400 MHz
  • Length:
    177,8 mm
  • Seq:
    01
  • Pk:
    5

Specifications

About this item

Quartz (natural quartz).

  • Possesses a low Boron density as below 0,1 ppm, which guarantees a clean background in Boron-11 NMR studies
  • 2× less dielectric constant than borosilicate glass, which helps improve the quality
  • Not recommended for EPR studies
  • Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

Extremely low thermal expansion rate and high tensile strength. This feature makes quartz tubes 14 times more robust during cooling/heating process than corresponding Precision glass tubes. Naturally occurring quartz maintains over 85% transmission rate (10 mm thickness, with consideration of reflection loss) above 265 nm1,2, which makes quartz tubes preferable in photochemistry studies.