Order Entry
Austria
ContactUsLinkComponent
Blotting membranes, nylon, Biodyne™ B
Blotting membranes, nylon, Biodyne™ B
  PIER77016
Blotting membranes, nylon, Biodyne™ B
  PIER77016

 

  • Description:
    Nylon blotting membranes, sheets, pore size 0,45 µm
  • Dimensions:
    80×120 mm
  • Pk:
    25

 

 

Biodyne™ B nylon membranes are sheets of positively charged nylon that provide excellent binding characteristics for nucleic acid transfer, blotting and detection methods. Biodyne™ B nylon membrane is manufactured with a matrix pore size of 0,4 micron. It contains exclusively positive charges, providing the highest possible binding capacity for negatively charged molecules, like DNA and RNA.

  • Versatile and durable - achieve strong DNA binding by baking or UV-crosslinking without damaging the membrane
  • Pre-cut 8×12 cm sheets are the ideal size for standard mini-gel transfers and microplate dot-blots
  • High signal-to-noise ratio, with lower background than nitrocellulose and most other nylon transfer membranes
  • Resistant to heat and solvents, and will not shrink, crack or tear