Order Entry
Austria
ContactUsLinkComponent
BioFix® Lumi-10 Luminometer
BioFix® Lumi-10 Luminometer
  MANA940008
undefined
BioFix® Lumi-10 Luminometer
  MANA940008

 

  • Detector:
    Ultra-fast single photon counter
  • Temperature range:
    15...30 °C (59...86 °F)
  • Description:
    BioFix® Lumi-10 luminometer
  • Electrical:
    230 V/50 Hz, 115 V/60 Hz, batteries
  • Display:
    Backlit graphic display, 128×64 pixel
  • Interfaces:
    USB interface for data transfer to PC or printer
  • Weight:
    2 kg (incl. batteries)

 

 

The BioFix® Lumi-10 is a portable luminometer for the measurement of biological and chemical luminescence reactions with relatively constant light emission.

  • Mobile test system with a high sensitive detector

  • High-resolution graphic display
  • Data memory for up to 2000 test results
  • Variable measurement times to obtain optimum results
  • Serial RS232 interface for data transfer to PC
  • Foil-covered push button operation

The BioFix® Lumi-10 is a compact luminometer for measuring bio- and chemiluminescence reactions with constant light emission. Due to its size, it is ideal for use both in the laboratory and on the go, and can be powered by mains, rechargeable batteries, or standard batteries.

Detector: Ultra-fast single photon counter

Electrical: 230 V/50 Hz, 115 V/60 Hz, batteries

Interfaces: USB interface for data transfer to PC or printer

 :

Complete package includes BioFix® Lumi-10, manual, rack, 40 cuvettes, and spare adaptor. Two years warranty.