Ion selective electrode, half-cell, chloride, sensION+ 9652
HACHLZW9652970002
: Hach
- Concentration:1 mg/l (3×10-6 M) - 35500 mg/l (1 M) Cl-
- Connection:BNC, fixed 1 m cable
- Ø×L:12×120 mm
- Type:sensION+ 9652
- Description:Ion selective electrode (half-cell), chloride, sensION+ 9652, solid-state crystal membrane
- Material:Epoxy
- Pk:1
- Temp.:5...50 °C
sensION+ 9652 is a half-cell (reference not integrated) chloride ion selective electrode with an epoxy body and non-replaceable crystalline membrane selective to chloride ions in solution.
- Utilises a unique solid-state sensor technology that eliminates costly membrane replacements
- Requires virtually no maintenance: Solid-state sensor design allows for dry storage of the ISE without a shelf life or membrane replacement
- Provides fast, stable, and accurate response in a variety of sample types
The 9652 has a fixed 1 meter cable and BNC connector for laboratory use with the Hach sensION+ MM374 Multimeter. The 9652 is ideal for measuring chloride concentrations in wastewater, drinking water and general water quality applications.
: Supplied with basic user manual.