Order Entry
Austria
ContactUsLinkComponent
Reference electrode for use with ion selective electrodes, sensION+ 5044
Reference electrode for use with ion selective electrodes, sensION+ 5044
  HACHLZW5044970002
 :  Hach
undefined
Reference electrode for use with ion selective electrodes, sensION+ 5044
  HACHLZW5044970002
 :  Hach

 

  • Connection:
    Banana plug, 1 m fixed cable
  • Ø×L:
    12×120 mm
  • Type:
    sensION+ 5044
  • Description:
    Reference electrode for ISE, sensION+ 5044
  • Material:
    Glass
  • Electrolyte:
    0,1 M lithium acetate
  • Pk:
    1
  • Temp.:
    0...+60 °C

 

 

The 5044 with lithium acetate electrolyte is recommended for use with all sensION+ half-cell ion selective electrodes (ISE) in drinking water, wastewater and general water quality applications.

  • Double junction reference electrode with internal gel electrolyte and 0,1 M lithium acetate salt bridge
  • Guarded against contamination
  • Quick measurement stabilization with large ceramic junction
  • Easy to maintain: Lithium acetate electrolyte is refillable
  • Fixed 1 meter cable and banana connector for laboratory use with the Hach sensION+ MM374 Multimeter