Order Entry
Austria
ContactUsLinkComponent
Hydrochloric acid 1 mol/l (1 N) for biopharmaceutical production
Hydrochloric acid 1 mol/l (1 N) for biopharmaceutical production
Supplier:  VWR Chemicals
Certificates
undefined
Hydrochloric acid 1 mol/l (1 N) for biopharmaceutical production
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Appearance:
    Passes test
  • Free bromine or chlorine:
    Passes test
  • Identification:
    Passes test
  • Colouration:
    Max. 10 APHA
  • Evaporation residue:
    Max. 100 ppm
  • Free chlorine:
    Max. 1 ppm
  • Heavy metals (as Pb):
    Max. 0.5 ppm
  • Ignition residue (SO4):
    Max. 80 ppm
  • SO3 (Sulphite):
    Max. 10 ppm
  • SO4 (Sulphate):
    Max. 5 ppm
  • As (Arsenic):
    Max. 0.1 ppm
  • Residual metal catalysts:
    Unlikely to be present
  • Residual solvents (ICH Q3C):
    Excl.by manufact. process
  • Endotoxin:
    Max. 0,5 EU/ml
  • Filtered at 0,2 µm:
    Confirmed
  • Titer:
    0.95 - 1.05 mol/l

Specification Test Results

Frequently Bought Together