Order Entry
Austria
ContactUsLinkComponent
Packaging bottles, wide neck, round, HDPE, with screw cap
Packaging bottles, wide neck, round, HDPE, with screw cap
Catalog # SEMA5379
Supplier:  SEMADENI
Packaging bottles, wide neck, round, HDPE, with screw cap
Catalog # SEMA5379
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    88,5 mm
  • Thread:
    DIN 50
  • Type:
    with UN certification 1H1/Y/100
  • Capacity:
    1000 ml
  • Height:
    233 mm
  • Pk:
    100

Specifications

About this item

Fluorinated packaging bottles, HDPE, white, with screw cap.

  • Includes tamper-evident closure with resistant PET or aluminum gasket
  • Very high chemical resistance
  • With excellent fluorine treatment barrier properties

These bottles are fluorinated inwardly and are ideal for odour and flavorings, paints and varnishes, solvents and aggressive chemicals.