Order Entry
Austria
ContactUsLinkComponent
Cleanroom vacuum cleaner, MV-1CR (CV)
Lieferant:  TIGER-VAC
Zertifikate
undefined
Cleanroom vacuum cleaner, MV-1CR (CV)
Lieferant:  TIGER-VAC

Spezifikationen

  • Catalog No:
  • 141-1369
  • 141-1370
  • 141-1368
  • Model:
  • MV-1CR CVHH Handheld
  • MV-1CR CVGC, Golfcart
  • MV-1CR CVBP, Backpack
  • Airflow:
  • 110 cfm
  • 110 cfm
  • 110 cfm
  • Vacuum pressure:
  • 69" H2O
  • 69" H2O
  • 69" H2O
  • Filters:
  • ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • Horsepower:
  • 1,3 hp
  • 1,3 hp
  • 1,3 hp
  • Phase:
  • Single
  • Single
  • Single
  • Voltage:
  • 240 V
  • 240 V
  • 240 V
  • Frequency:
  • 50 Hz
  • 50 Hz
  • 50 Hz
  • Power:
  • 1000 W
  • 1000 W
  • 1000 W
  • Current:
  • 4,2 A
  • 4,2 A
  • 4,2 A
  • W×D×H:
  • 508×508×228 mm
  • W×H:
  • 203×609 mm
  • 203×609 mm
  • Weight:
  • 6,8 kg
  • 6,3 kg
  • 6,3 kg

Spezifikationen

Frequently Bought Together