Order Entry
Austria
ContactUsLinkComponent
 
Application specific filter papers, grade 1450CV, Whatman™
  WHAT10313209
Application specific filter papers, grade 1450CV, Whatman™
  WHAT10313209

 

  • Grade:
    1450CV
  • Seq:
    01
  • Size:
    90 mm
  • Weight:
    120 g/m²
  • Filtration speed:
    30 s (Herzberg)
  • Pk:
    50

 

 

Cellulose filter paper for identification of undissolved dyes in the textile industry.