Order Entry
Austria
ContactUsLinkComponent
 
VWR®, Cryoboxes, PP
  525-0973
undefined
VWR®, Cryoboxes, PP
  525-0973

 

  • Compartments:
    25
  • For:
    5 ml centrifuge tubes
  • For tube Ø:
    13 - 16 mm
  • W×D×H ext.:
    133×133×64 mm
  • Pk:
    4

 

 

PP, with translucent lid.

  • Temperature resistant to −86 °C
  • Alphanumeric grid for easy sample management
  • Fits standard 76 mm ULT freezer racks

Designed for use with 5 ml conical centrifuge tubes.