Order Entry
Austria
ContactUsLinkComponent
VWR®, Racks for Centrifuge Tubes, Floating
VWR®, Racks for Centrifuge Tubes, Floating
  525-0972
undefined
VWR®, Racks for Centrifuge Tubes, Floating
  525-0972

 

  • For tubes:
    5 ml
  • Hole Ø:
    13 - 16 mm
  • No. of Holes:
    24 (3×8)
  • Colour:
    White
  • W×D×H:
    270×79×54 mm
  • Pk:
    2

 

 

Rack, PP, white. This 'open style' floating rack provides tubes with maximum contact with the water and better circulation of the water around the tubes, allowing superior temperature control of samples.

  • Durable and corrosion resistant
  • Easy transport and stacking
  • Works on a bench top and floats in a water bath
  • Steam autoclavable at 121 °C

Tubes are held tightly in rack to ensure no 'pop-up' tubes or 'floaters', while pressing the legs of the rack on the bench tubes will raise allowing for easy removal.