VWR®, Piston sampler
Catalog # 300-0171
Supplier: VWR Collection
Specifications
- Ø:9 − 12 mm
- Capacity:13 ml
- Description:Piston sampler (400 g)
- Length:260 mm
- Material:Brass, chrome plated
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Piston sampler, made from chromium plated brass, sterilisable. The end of the tube is sharp for puncturing boxes, bales or bags containing soft pasty material.
Suitable for collecting fish and soft pasty material; for use in cosmetic and chemical industries.
Method of use: After removing it from the container, the sampler is emptied by pushing the plunger through, thus releasing the sample into a beaker or other suitable sample container.
Delivery: Complete with an expelling plunger.