Order Entry
Austria
ContactUsLinkComponent
Autoclaves, horizontal and vertical, half automatic control, ML/MLV series
Autoclaves, horizontal and vertical, half automatic control, ML/MLV series
Supplier:  TUTTNAUER
Certificates
Autoclaves, horizontal and vertical, half automatic control, ML/MLV series
Supplier:  TUTTNAUER

Specifications

  • Catalog No:
  • 481-2067
  • 481-2070
  • Model:
  • 3870 ML
  • 370 MLV
  • Capacity:
  • 85 L
  • 85 L
  • Temperature:
  • 134 °C
  • 134 °C
  • Int.Ø×H:
  • 380×690 mm
  • 380×690 mm
  • W×D×H ext.:
  • 660×875×525 mm
  • 650×500×925 mm
  • Heating power:
  • 4800 W
  • 6000 W
  • Voltage:
  • 380 - 400 V
  • 380 - 400 V

Specifications

Frequently Bought Together