Order Entry
Austria
ContactUsLinkComponent
VWR® VisiCam® TC 210, Tablet with Camera
VWR® VisiCam® TC 210, Tablet with Camera
Catalog # 630-2678
Supplier:  VWR Collection
undefined
VWR® VisiCam® TC 210, Tablet with Camera
Catalog # 630-2678
Supplier:  VWR Collection

Specifications

  • Model:
    TC 210
  • Resolution:
    5,1 MP
  • Sensor type:
    CMOS
  • Sensor size:
    1/2,5”
  • Description:
    Tablet with camera
  • Frame rate:
    7 fps (full resolution)
  • Image format:
    4/3
  • Exposure time:
    0,294 ms to 2 s
  • Pixel size:
    2,2×2,2 μm
  • Signal-to-noise ratio:
    40,5 dB
  • Display:
    25 cm (10")
  • Interfaces:
    USB 2.0
  • Power supply:
    Via USB
  • Sensor:
    Aptina CMOS
  • Pk:
    1

Specifications

About this item

This Windows® tablet PC with large LCD touch screen and integrated 5,1 MP camera provides an advanced solution for digital microscopy. For use with any trinocular microscope with C-mount adapter.

  • Easily detachable, can be used as a laptop (keyboard not included)
  • Powerful Intel processor for top performance and speed
  • High resolution and vivid colour graphic display

The imaging software allows live display, image capture, video recording, image size, colour enhancement, brightness gain and data export to PDF or Excel formats.

Tablet specifications:
Operating system: Windows 10, 32-bit
CPU: Intel® Atom™ Z3735F, Quad core
CPU speed: 1,44 GHz
Graphic Card: Intel® HD Graphics 3D Accelerator
RAM 2048 GB DDR3L
Connections: Micro USB-B, USB, microphone, micro SD card reader, mini HDMI and headphones
Network: Wireless, Bluetooth 4,0
W×D×H: 257×105×174 mm

Ordering information: Keyboard for tablet is sold separately.
Delivery: Supplied with PROVIEW software, C-mount adapter for 23 mm tube, calibration slide, USB cable, touch pad.