Order Entry
Austria
ContactUsLinkComponent
Beakers, low form, borosilicate glass, KIMAX®
Beakers, low form, borosilicate glass, KIMAX®
Catalog # SCER93206005
Supplier:  DWK Life Sciences
Beakers, low form, borosilicate glass, KIMAX®
Catalog # SCER93206005
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    50 mm
  • Capacity:
    100 ml
  • Height:
    70 mm
  • Seq:
    02
  • Pk:
    10

Specifications

About this item

KIMAX® borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certifications: ISO 3819