Order Entry
Austria
ContactUsLinkComponent
 
Spectromelt® C 10 grinding and tabletting aid, for XRF (X-ray fluorescence), Supelco®
  1.13990.5000
 :  Merck
 :  
undefined
Spectromelt® C 10 grinding and tabletting aid, for XRF (X-ray fluorescence), Supelco®
  1.13990.5000
 :  Merck
 :  

 

  • Pk:
    5 kg
  • Seq:
    4114

 

 

  • IR-spectrum:
    passes test
  • Al (Aluminium):
    ≤ 0,001
  • Ba (Barium):
    ≤ 0,001
  • Ca (Calcium):
    ≤ 0,001
  • Co (Cobalt):
    ≤ 0,001
  • Cr (Chromium):
    ≤ 0,001
  • Cu (Copper):
    ≤ 0,001
  • Fe (Iron):
    ≤ 0,001
  • K (Potassium):
    ≤ 0,001
  • Mn (Manganese):
    ≤ 0,001
  • Mo (Molybdenum):
    ≤ 0,001
  • Ni (Nickel):
    ≤ 0,001
  • Pb (Lead):
    ≤ 0,001
  • Si (Silicon):
    ≤ 0,001
  • Sr (Strontium):
    ≤ 0,001
  • Ti (Titanium):
    ≤ 0,001
  • V (Vanadium):
    ≤ 0,001

 

 

 :
 :M-Clarity™ quality level = MQ100