Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital microscope, DM-1802

Digital microscope, DM-1802

Digital microscope, DM-1802, Monocular
Catalog # 630-0552
Supplier:   MOTIC
Digital microscope, DM-1802
Catalog # 630-0552
Supplier:  MOTIC
Digital microscope, DM-1802
Digital microscope, DM-1802

Digital microscope, DM-1802, Monocular

Price
891,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This upright microscope is designed for use in education and research projects.

  • Excellent optical quality achieved through innovative design
  • LED illumination with rechargeable batteries for 50 hours of continuous use
  • For advanced teaching thanks to camera and USB interface

Ordering information: Supplied with dust cover.

Specifications
  • Model:
    DM-1802
  • Description:
    Digital microscope
  • Seq:
    03
  • Type:
    Monocular
  • Focusing system:
    Separated coarse and fine knobs
  • Cat. No.:
    630-0552
  • Head:
    30° inclined
  • Condenser:
    Abbe 1,25 N.A. with iris diaphragm and filter holder
  • Nosepiece:
    Quadruple
  • Objectives:
    Achromatic 4×, 10×, 40× (spring)
  • Illumination:
    Halogen
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.