Order Entry
Austria
ContactUsLinkComponent
Burette, straight PTFE stopcock, SP Wilmad-LabGlass
Burette, straight PTFE stopcock, SP Wilmad-LabGlass
Catalog # WILMLG-3956T-104
Supplier:  SP Industries
undefined
Burette, straight PTFE stopcock, SP Wilmad-LabGlass
Catalog # WILMLG-3956T-104
Supplier:  SP Industries

Specifications

  • Capacity:
    50 ml
  • Division:
    0,10 ml
  • Pk:
    1
  • Tolerance:
    0,05 ± ml

Specifications

About this item

Glass, Class A.

  • Precision type burette
  • With PS 2 PTFE stopcock
  • ASTM E 287 laboratory glass graduated burettes
Certifications: Calibration in compliance with ASTM E 694 specifications.