Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital stopwatches, multi-function, Delta E 200

Digital stopwatches, multi-function, Delta E 200

Digital stopwatch, Delta E 200, 1/100 s, Black, 90×19×60 mm
Catalog # 609-1118
Supplier:   HANHART
Digital stopwatches, multi-function, Delta E 200
Catalog # 609-1118
Supplier:  HANHART
Digital stopwatches, multi-function, Delta E 200
Digital stopwatches, multi-function, Delta E 200

Digital stopwatch, Delta E 200, 1/100 s, Black, 90×19×60 mm

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Water resistant stopwatches with two-button operation and ABS plastic case.

  • Display range: 59 minutes, 59,99 seconds (top line), 9 hours, 59 minutes (bottom line)
  • Measuring range: ¹/₁₀₀ seconds
  • Functions: Addition/Split/Lap/Short Lap/Pacer; time, date; countdown; memory (65 per time type)

Weight: 85 g

Delivery information: Supplied with protective pouch with cord and battery (AAA, 1,5 V).

Specifications
  • Colour:
    Black
  • Description:
    Digital stopwatch, Delta E 200, 1/100 s
  • Seq:
    01
  • W×D×H:
    90×19×60 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.