Order Entry
Austria
ContactUsLinkComponent
Testo 805i infrared thermometer, and heating, mould, and VAC Kits, operated with smartphone
Testo 805i infrared thermometer, and heating, mould, and VAC Kits, operated with smartphone
Catalog # 620-2399
Supplier:  Testo
undefined
Testo 805i infrared thermometer, and heating, mould, and VAC Kits, operated with smartphone
Catalog # 620-2399
Supplier:  Testo

Specifications

  • Model:
    805i
  • Range:
    −30...+250 °C
  • Resolution:
    0,1 °C
  • W×D×H:
    36×25×140 mm
  • Accuracy:
    ±1,5 °C or ±1,5% of reading (0...+250 °C)
    ±2,0 °C (−20...−0,1 °C)
    ±2,5 °C (−30...−20,1 °C)
  • Pk:
    1
  • Probe:
    Wireless

Specifications

About this item

The testo Smart Probes offer highest mobility and efficiency in measurement of temperature. The probes can be operated wirelessly (Bluetooth®) with the own smartphone or tablet (testo Smart Probes App available as free download).

  • Facilitates the measurement of temperature
  • Display of up to six Smart Probes at the same time
  • The App quickly visualizes measurement value changes – as a graph or a table
  • Pre-stored menus for specific applications
  • Volume flow measurement in ducts/at outlets; noncontact temperature measurement by infrared with fast image documentation incl. measurement values and measurement spot marking.
  • Measurement data reports can be supported by images created with the App, and immediately sent as PDF or Excel file
  • Space-saving and easy to transport

Thermometer testo 805i:
The testo 805i Smart Probe is an infrared (IR) thermometer that provides non-contact temperature readings; great for checking breakers, motors, ducts, and registers from a distance. The measurement area is indicated by a circular laser pattern which asssures accurate targeting measurement. Measures non-contact temperature. Optic target ratio (10:1). Measurement area indicated by circular laser pattern assures accurate assessments. Photograph objects with smart device, capturing measurement marker and temperature values for reference and reporting.

testo Heating kit:
Kit for pressure and temperature measurement on heating systems. All measuring instruments required for non-contact temperature measurement and the measurement of flow and return temperature, as well as gas flow pressure.

testo Mould kit:
Identify mould risk early with the testo Smart Probes App.

testo VAC kit:
Kit for servicing on ventilation and air conditioning systems. For the measurement of air and surface temperature, humidity, air velocity and volume flow.

Ordering information: Thermometer and kits are sold separately.
Delivery: Thermometer testo 805i is supplied with batteries and factory calibration protocol.
Heating kit includes testo 115i clamp thermometer, testo 510i differential pressure measuring instrument, and testo 805i infrared thermometer in the testo Smart Case.
Mould kit includes testo 605i thermohygrometer and testo 805i infrared thermometer in the testo Smart Case.
VAC kit includes testo 605i thermohygrometer, testo 405i thermal anemometer, testo 410i vane anemometer, and testo 805i infrared thermometer in the testo Smart Case.
Caution: Note: Requires mobile device with Bluetooth 4.0

Kits

Product Information