Order Entry
Austria
ContactUsLinkComponent
Manometers, smart and wireless probes, testo 510i/549i
Manometers, smart and wireless probes, testo 510i/549i
Catalog # 620-2397
Supplier:  Testo
undefined
Manometers, smart and wireless probes, testo 510i/549i
Catalog # 620-2397
Supplier:  Testo

Specifications

  • Range:
    −150...+150 hPa
  • Resolution:
    0,01 hPa
  • Description:
    Differential pressure meter, 510i
  • Seq:
    01
  • W×D×H:
    148×36×23 mm
  • Accuracy:
    ±0,05 hPa (0...+1 hPa); ±0,2 hPa +1,5 % of mv (+1...+150 hPa)
  • Pk:
    1

Specifications

About this item

These Smart Probes are designed to be used with smartphones and tablets. Users can read the measurements using the testo Smart Probes App installed on their smart device. The App allows you to remotely read measurements from up to six Smart Probes and easily document/report the results. It can be used for determining air velocity and volume flow when used with Pitot tubes (not included).

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. The app works on smart devices with either Android or Apple operating systems (requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.).

testo 510i - Differential pressure manometer

- Wireless probe for measuring static pressure, air flow, and volume flow (with Pitot tube not included)
- Measures manifold pressure and pressure drop across filters and coils and has measurement menu in App that includes pressure drop alarms
- Easy configuration and calculations for volume flow (enter pitot tube factor and dimensions easily)
- Magnetic back holds instrument for hands-free operation

testo 549i - Refrigeration pressure probe

- Hose-less, wire-less pressure probe for measuring refrigerant charge in AC/Refrigeration systems
- Measures high-side or low-side refrigerant pressure (or both simultaneously with 2 probes) in AC/refrigeration systems
- No hoses required: Clean, simple, accurate
- Ideal for servicing, troubleshooting, and documenting the operation of residential or commercial AC/refrigeration systems
- When two 549i are used in conjunction with two 115i pipe-clamp temperature probes it is easy to monitor superheat and sub-cooling in AC/refrigeration systems

Delivery: testo 510i includes Bluetooth differential pressure probe 510i, App, hose set (Ø 0,15 and 0,2") with adapter, 3 AAA batteries and certificate of calibration.
testo 549i includes Bluetooth refrigeration pressure probe 549i, App, 3 AAA batteries and certificate of calibration.
testo Refrigeration set (AC/R) consists of 2x testo 115i (clamp thermometer) and 2x testo 549i, testo Smart Case, batteries, and certificate of calibration.
testo Heating set (for pressure and temperature measurements on heating systems) consists of: testo 115i (clamp thermometer), testo 510i incl. hose set (Ø 0,15 and 0,2") with adapter, testo 805i (infrared thermometer), testo Smart Case, batteries, and certificate of calibration.