Order Entry
Austria
ContactUsLinkComponent
VWR®, Bottles, Wide Neck, Round, HDPE, with Screw Cap
VWR®, Bottles, Wide Neck, Round, HDPE, with Screw Cap
Catalog # VWRU16125-810
Supplier:  VWR Collection
VWR®, Bottles, Wide Neck, Round, HDPE, with Screw Cap
Catalog # VWRU16125-810
Supplier:  VWR Collection

Specifications

  • Ext.Ø:
    67 mm
  • Thread:
    53-400
  • Capacity:
    250 ml
  • Height:
    102 mm
  • Seq:
    04
  • Cap colour:
    White
  • Pk:
    12

Specifications

About this item

HDPE, natural.

These bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping. It provides an excellent moisture barrier and impact resistant.