Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, Polywipe Light
Cleanroom wipes, Polywipe Light
Catalog # CONT7070-6025
Supplier:  CONTEC
undefined
Cleanroom wipes, Polywipe Light
Catalog # CONT7070-6025
Supplier:  CONTEC

Specifications

  • Packed:
    4×150 wipes/bag
  • L×W:
    600×250 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    Polywipe Light
  • Basis weight:
    120 g/m²
  • Absorbency - extrinsic:
    420 ml/m²
  • Absorbency rate:
    <1 s
  • Absorbency - intrinsic:
    3,7 ml/g
  • Pk:
    600

Specifications

About this item

Dry wipes designed for durability and ease of use that are ideal for cage and equipment wipe down or downtime 'super cleaning'.

  • Polyester interlock knit
  • Knife-cut edge
  • Product is double bagged to ensure product integrity
  • Lot numbers provide traceability
  • Economical bulk packaging

The Polywipe Light wipe is an unlaundered standardweight polyester interlock knit wipe with knife-cut edges that is to be used in less than critical applications (in environments of ISO Class 6 and higher). The wipes have the same basic functional characteristics as laundered wipes. Ideal for product or equipment wipe down, downtime clean up and surface preparation, and back-end manufacturing in the electronics industry.

Suitable for use in Class 1000, ISO 6, M4.5 cleanrooms.

Colour: White