Order Entry
Austria
Orders LinkContactUsLinkComponent
Basic spectrometer, mini-SPID

Basic spectrometer, mini-SPID

Basic spectrophotometer, mini-SPID, 350 − 900 nm
Catalog # DIDAPOF010350
Supplier:   DIDALAB
Basic spectrometer, mini-SPID
Catalog # DIDAPOF010350
Supplier:  DIDALAB
Basic spectrometer, mini-SPID
Basic spectrometer, mini-SPID

Basic spectrophotometer, mini-SPID, 350 − 900 nm

Price
1 391,25 €
Log in for availability
1 * 1 ST
Product Details & Documents

mini-SPID is a pedagogical spectrometer used in the visible range.

To analyse a signal in real time of transmission, ray and continuous spectra (sun, glowing lamp, candle), detections and photometric measures in high schools.

Delivery information: Supplied with intuitive software, two meter optical fibre cable and USB cord.

Specifications
  • Model:
    mini-SPID
  • Range:
    350 − 900 nm
  • Description:
    Basic spectrophotometer
  • Interfaces:
    USB
  • Cat. No.:
    DIDAPOF010350
  • Detector:
    High resolution linear silicium CCD sensor
  • Optical design:
    Fibre optic probe
  • Photometric range:
    0 – 100 % T
  • Monochromator:
    Cerny Turner
  • Wavelength accuracy:
    ±0,5 nm